Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 4170245
  • Zoro # G7679310

product price: 
$
9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170245
Zoro #
G7679310
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MP
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
ANSI Number
SCMT3252MP
For Use With
Toolholders, Boring Bars
No. of Edges
4
Number of Cutting Edges
4
Chip-Breaker Code
MP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT3252MP
Coating Process
CVD
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Secondary Material Application
Steel
Shape
Square
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.