Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.3125 in

  • Mfr # 2821381
  • Zoro # G3878522

product price: 
$
18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821381
Zoro #
G3878522
UPC #
4021169388453
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Rake
Positive
ISO Number
TPHB160308
Cutting Direction
Neutral
Number of Cutting Edges
3
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application ISO Code
M, N, P, S
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Clearance Angle
11 Degrees
Shape
Triangle
Material - Machining
Carbide
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
CG5
ANSI Code
TPHB322
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Coating Process
PVD
Secondary Material Application ISO Code
K

Dimensions

Insert Size
0.3750"
Corner Radius
0.3125 in
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.