Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.3125 in, Carbide

  • Mfr # 2821331
  • Zoro # G3874322

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821331
Zoro #
G3874322
UPC #
4021169388620
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN7
Insert Material
Carbide
Rake
Positive
ISO Number
TPHB160308
Cutting Direction
Neutral
Coating
TiN
ANSI Code
TPHB322
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Manufacturer Grade
TN7
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Included Angle
60 Degrees
Shape
Triangle
Material - Machining
Cermet
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
0.3125 in
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.