Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHH, 0.0156 in

  • Mfr # 2821705
  • Zoro # G3874812

product price: 
$
20.39
/ea
Sold in multiples of 10 for $203.90

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821705
Zoro #
G3874812
UPC #
4021169387371
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG6
Rake
Positive
ISO Number
TPHH160304
Cutting Direction
Neutral
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Number of Cutting Edges
3
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
CG6
Clearance Angle
11 Degrees
Finish - Machining
TiC
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Included Angle
60 Degrees
ANSI Code
TPHH321
Shape
Triangle
Primary Material Application
Steel
Coating Process
CVD
Chip-Breaker Style
On One Side

Dimensions

Insert Size
0.3750"
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.