Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in

  • Mfr # 2821577
  • Zoro # G3874289

product price: 
$
10.69
/ea
Sold in multiples of 5 for $53.45

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821577
Zoro #
G3874289
UPC #
4021169387760
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Rake
Positive
ISO Number
TPMT160304LF
Cutting Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
LF
Coating Process
PVD
Clearance Angle
11 Degrees
ANSI Code
TPMT321LF
Primary Material Application ISO Code
M, N, P, S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Manufacturer Grade
CG5
Chip-Breaker Style
On One Side
Shape
Triangle
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning

Dimensions

Insert Size
0.3750"
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in
Thickness
0.125 in

Description

Triangle Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.