Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0156 in, Carbide

  • Mfr # 2028821
  • Zoro # G7678489

product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028821
Zoro #
G7678489
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN160304
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
ANSI Number
TPU321
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
Mounting Style
Clamp
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
THM
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
H, K, N, S
Included Angle
60 Degrees
Number of Cutting Edges
3
ANSI Code
TPU321
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1250"
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.