Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0156 in, Carbide

  • Mfr # 4170958
  • Zoro # G2811842

product price: 
$
17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170958
Zoro #
G2811842
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN160304
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
3
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TPU321
Workpiece Compatibility
Cast Iron (K), Steel (P)
Number of Cutting Edges
3
Coating Process
CVD
Manufacturer Grade
WK20CT
ANSI Code
TPU321
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Cast Iron
Insert Holding Type
No Screw Hole
Secondary Material Application
Steel
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.