Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0156 in, Carbide

  • Mfr # 4170866
  • Zoro # G2811720

product price: 
$
17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170866
Zoro #
G2811720
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN160304
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
Tin
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TPU321
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
WP15CT
Shape
Triangle
Insert Holding Type
No Screw Hole
ANSI Code
TPU321
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Secondary Material Application
Cast Iron
Number of Cutting Edges
3
Finish - Machining
TiN
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.016"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.