Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in

  • Mfr # 2828702
  • Zoro # G3876650

product price: 
$
15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828702
Zoro #
G3876650
UPC #
4021169365904
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG6
Rake
Positive
ISO Number
TDHB07S104
Cutting Direction
Neutral
Material - Machining
Carbide
Finish - Machining
TiC
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CG6
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M
Included Angle
60 Degrees
Primary Material Application
Steel
Shape
Triangle
ANSI Code
TDHB13081
Number of Cutting Edges
3
Clearance Angle
15 Degrees
Coating Process
CVD
Measurement System
Fractional Inch

Dimensions

Insert Size
0.1600"
Corner Radius
0.0156 in
Insert Thickness
0.0469"
Thickness
0.0468 in
Through Hole Inside Dia.
0.0937 in
Cutting Edge Length
7.04 mm

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.