Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in, Carbide

  • Mfr # 2828688
  • Zoro # G3873464

product price: 
$
15.35
/ea
Sold in multiples of 5 for $76.75

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828688
Zoro #
G3873464
UPC #
4021169366062
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
TN7
Insert Material
Carbide
Rake
Positive
ISO Number
TDHB07S104
Coating
TiN
Cutting Direction
Neutral
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
TN7
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
TDHB13081
Shape
Triangle
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Cermet
Clearance Angle
15 Degrees
Material
Carbide

Dimensions

Insert Size
0.1600"
Corner Radius
0.0156 in
Insert Thickness
0.0469"
Through Hole Inside Dia.
0.0937 in
Cutting Edge Length
7.04 mm
Thickness
0.0468 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.