Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.3125 in, Carbide

  • Mfr # 2828682
  • Zoro # G3873954

product price: 
$
15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828682
Zoro #
G3873954
UPC #
4021169366093
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
TDHB07S108
Cutting Direction
Neutral
Coating
TiN
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TDHB13082
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Finish - Machining
TiN
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
Coating Process
PVD
Secondary Material Application ISO Code
K
Number of Cutting Edges
3
Manufacturer Grade
CG5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P, S
Chip-Breaker Style
On One Side
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
0.1600"
Corner Radius
0.3125 in
Insert Thickness
0.0469"
Through Hole Inside Dia.
0.0937 in
Thickness
0.0468 in
Cutting Edge Length
7.04 mm

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.