Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.007 in, BN-Low CBN

  • Mfr # 2828579
  • Zoro # G3878400

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828579
Zoro #
G3878400
UPC #
4021169366673
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CBN6
Insert Material
BN-Low CBN
Rake
Positive
ISO Number
TDHB07S102M
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Chip-Breaker Style
On One Side
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Material Grade - Machining
Low CBN
Primary Material Application ISO Code
H
Material - Machining
CBN
ANSI Code
TDHB130805M
Secondary Material Application
Nickel, Titanium
Cutting Material Coverage
Mini Tip
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
CBN6
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Material
BN-Low CBN

Dimensions

Insert Size
0.1600"
Corner Radius
0.007 in
Insert Thickness
0.0469"
Cutting Edge Length
7.04 mm
Thickness
0.0468 in
Through Hole Inside Dia.
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.