Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide
- Mfr # 4171729
- Zoro # G2814520
product price:Â
$
18.69
/ea
Sold in multiples of 10 for
$186.90
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4171729
- Zoro #
- G2814520
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Size
- SNMG 322-1
- Corner Radius
- 0.0468 in
- Insert Thickness
- 0.2500"
- Nose Radius
- 0.047"
- Mounting Hole Dia.
- 0.250"
- Cutting Edge Length
- 27.5 mm
- Through Hole Inside Dia.
- 0.25 in
- Thickness
- 0.25 in
Description
Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.