Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171727
  • Zoro # G2814487

product price: 
$
9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171727
Zoro #
G2814487
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412RH
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
Tin
Mounting Style
Clamp
ANSI Number
TNMG433RH
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Primary Material Application
Steel
Manufacturer Grade
WP35CT
Secondary Material Application
Stainless Steel
Included Angle
60 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Code
RH
ANSI Code
TNMG433RH
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.