Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMM, 0.0937 in, Carbide

  • Mfr # 6128329
  • Zoro # G3816959

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
5/8 in
Insert Size
0.6250"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6128329
Zoro #
G3816959
UPC #
4056544505842
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Rake
Negative
ISO Number
TNMM2706248
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
Coating
TiN
ANSI Code
TNMM5468
Primary Material Application ISO Code
P
Chip-Breaker Code
8
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Clearance Angle
0 Degrees
Finish - Machining
TiN
Manufacturer Grade
WP25CT
Coating Process
CVD
Number of Cutting Edges
3
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
0.6250"
Corner Radius
0.0937 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.2500"
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in
Cutting Edge Length
27.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 8, Inscribed Circle 5/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.