Shop WIDIA

Turning Insert, Round, 0.315 in, RCMT, Carbide

  • Mfr # 2028129
  • Zoro # G2908497

product price: 
$
9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.315 in
Insert Size
0803
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028129
Zoro #
G2908497
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.315 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT0803M0
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
No. of Edges
4
ANSI Number
RCMT0803M0
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Measurement System
Decimal Inch
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N, S
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Shape
Round
Material
Carbide

Dimensions

Insert Size
0803
Nose Radius
0.157"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"

Description

Turning Insert, Inscribed Circle 0.315 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.