Shop WIDIA

Turning Insert, Round, 0.315 in, RCMT, Carbide

  • Mfr # 4170537
  • Zoro # G2811090

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.315 in
Insert Size
0803
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170537
Zoro #
G2811090
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.315 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT0803M0
Cast Iron (K) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
RCMT0803M0
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application
Steel
Shape
Round
Material
Carbide

Dimensions

Insert Size
0803
Insert Thickness
0.1250"
Nose Radius
0.157"
Mounting Hole Dia.
0.134"

Description

Turning Insert, Inscribed Circle 0.315 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.