Shop WIDIA

Turning Insert, Round, 0.3937 in, RCMT, Carbide

  • Mfr # 4170480
  • Zoro # G2810643

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3937 in
Insert Size
10T3
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170480
Zoro #
G2810643
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3937 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT10T3M0
ANSI Number
RCMT10T3M0
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Decimal Inch
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Shape
Round
Material
Carbide

Dimensions

Insert Size
10T3
Insert Thickness
0.1563"
Nose Radius
0.197"
Mounting Hole Dia.
0.173"

Description

Turning Insert, Inscribed Circle 0.3937 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.