Shop WIDIA

Turning Insert, Round, 0.3937 in, RCMT, Carbide

  • Mfr # 2028145
  • Zoro # G7678330

product price: 
$
9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3937 in
Insert Size
10T3
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028145
Zoro #
G7678330
UPC #
-
Country of Origin
Korea, Republic of
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3937 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT10T3M0
Coating
Uncoated
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
RCMT10T3M0
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
P
Measurement System
Decimal Inch
Primary Material Application
Steel
Shape
Round
Material
Carbide

Dimensions

Insert Size
10T3
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.197"

Description

Turning Insert, Inscribed Circle 0.3937 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.