Shop WIDIA

Turning Insert, Round, 0.472 in, RCMT, Carbide

  • Mfr # 4169978
  • Zoro # G2809410

product price: 
$
9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.472 in
Insert Size
1204
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169978
Zoro #
G2809410
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.472 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT1204M0
Coating
Tin
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
RCMT1204M0
No. of Edges
4
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Shape
Round
Material
Carbide

Dimensions

Insert Size
1204
Mounting Hole Dia.
0.173"
Nose Radius
0.236"
Insert Thickness
0.1875"

Description

Turning Insert, Inscribed Circle 0.472 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.