Shop WIDIA

Turning Insert, Round, 0.7874 in, RCMX, Carbide

  • Mfr # 4169980
  • Zoro # G2809611

product price: 
$
24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.7874 in
Insert Size
2006
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169980
Zoro #
G2809611
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.7874 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMX2006M0T
Coating
Tin
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
RCMX2006M0T
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Primary Material Application ISO Code
P
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Shape
Round
Material
Carbide

Dimensions

Insert Size
2006
Nose Radius
0.394"
Mounting Hole Dia.
0.256"
Insert Thickness
0.2500"

Description

Turning Insert, Inscribed Circle 0.7874 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.