Shop WIDIA

Turning Insert, Round, 0.7874 in, RCMX, Carbide

  • Mfr # 4170541
  • Zoro # G2811197

product price: 
$
24.15
/ea
Sold in multiples of 10 for $241.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.7874 in
Insert Size
2006
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170541
Zoro #
G2811197
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.7874 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMX2006M0T
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
RCMX2006M0T
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
4
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Measurement System
Decimal Inch
Shape
Round
Material
Carbide

Dimensions

Insert Size
2006
Insert Thickness
0.2500"
Nose Radius
0.394"
Mounting Hole Dia.
0.256"

Description

Turning Insert, Inscribed Circle 0.7874 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.