Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # 4171536
  • Zoro # G2813708

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171536
Zoro #
G2813708
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150608RH
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
ANSI Number
SNMG542RH
Mounting Style
Clamp
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
8
Measurement System
Fractional Inch
ANSI Code
SNMG542RH
Shape
Square
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
K
Chip-Breaker Code
RH
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Insert Thickness
0.2500"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.