Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # 4172405
  • Zoro # G2815421

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172405
Zoro #
G2815421
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060412UM
Coating
Tin
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG333UM
ANSI Code
WNMG333UM
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Trigon
Number of Cutting Edges
6
Chip-Breaker Code
UM
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Coating Process
CVD
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.