Shop WIDIA

Turning Insert, Trigon, 3, WPMT, 2, Carbide

  • Mfr # 4168840
  • Zoro # G2808272

product price: 
$
12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168840
Zoro #
G2808272
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WPMT06T308FP
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
WPMT3252FP
Coating
Tin
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Manufacturer Grade
WM25CT
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Chip-Breaker Code
FP
Coating Process
CVD
Shape
Trigon
Primary Material Application ISO Code
M
Number of Cutting Edges
3
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WPMT3252FP
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.031"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1730 in
Thickness
5/32 in

Description

Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.