Shop WIDIA

Turning Insert, Trigon, 4, WNGG, 1, Carbide

  • Mfr # 5550003
  • Zoro # G2817208

product price: 
$
16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5550003
Zoro #
G2817208
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNGG080404FS
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
ANSI Number
WNGG431FS
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
ANSI Code
WNGG431FS
Number of Cutting Edges
6
Manufacturer Grade
WU10HT
Clearance Angle
0 Degrees
Chip-Breaker Code
FS
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Trigon
Secondary Material Application ISO Code
N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.