Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4169402
  • Zoro # G2808430

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169402
Zoro #
G2808430
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404UF
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG431UF
Primary Material Application ISO Code
M
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Shape
Trigon
Coating Process
CVD
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Chip-Breaker Code
UF
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
WNMG431UF
Secondary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.