Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4169376
  • Zoro # G2808239

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169376
Zoro #
G2808239
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404UF
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
WNMG431UF
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Number of Cutting Edges
6
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
ANSI Code
WNMG431UF
Chip-Breaker Code
UF
Shape
Trigon
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Manufacturer Grade
WM15CT
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.