Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4169404
  • Zoro # G2808360

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169404
Zoro #
G2808360
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080412UF
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
WNMG433UF
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
UF
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
ANSI Code
WNMG433UF
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Primary Material Application ISO Code
M
Shape
Trigon
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.