Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4172408
  • Zoro # G2815622

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172408
Zoro #
G2815622
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412UM
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
ANSI Number
WNMG433UM
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
Mounting Style
Clamp
Primary Material Application ISO Code
M
Chip-Breaker Code
UM
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Number of Cutting Edges
6
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
ANSI Code
WNMG433UM
Coating Process
CVD
Clearance Angle
0 Degrees
Manufacturer Grade
WM25CT
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.