Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4166826
  • Zoro # G2912660

product price: 
$
13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166826
Zoro #
G2912660
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG1506042P
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
DNMG4412P
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
2P
Chip-Breaker Style
On Two Sides
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
DNMG4412P
Number of Cutting Edges
4
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4412P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.