Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 4, Carbide

  • Mfr # 4171556
  • Zoro # G2813942

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171556
Zoro #
G2813942
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080416RH
Mounting Style
Clamp
Relief Angle
0 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG434RH
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Code
WNMG434RH
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
P
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Chip-Breaker Code
RH
Number of Cutting Edges
6
Shape
Trigon
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.