1 Point Latch with Handle Electrical Enclosures, 16 in H, 8 in D, 12 in W, 1, 3R, 12, 13, 4, 4X

  • Mfr # N412161208SS1PTC

  • Zoro # G7339537


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
1,3R,12,13,4,4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N412161208SS1PTC
Zoro #
G7339537
UPC #
786725873487
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1,3R,12,13,4,4X
Enclosure Material
304 Stainless Steel
Closure Method
1 Point Latch with Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Application
Hubbell Wiegmann N412SS1PTC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are
Series
N412-SS1PTC
Certified Listed
cULus;IEC

Description

Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.