Wiegmann
10 in H x External Mounting Feet Mount
Mfr # SSN43030083PTA
Zoro # G6995225
Free Shipping & Returns
$4,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 10 in
- Depth 32 in
- Material Stainless Steel
- Standards UL, CSA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- NVENT CADDY Electrical Box, 21.5 cu. in., Octagon Ceiling Pan, 2 Gangs, Pre-Galvanized Steel (512HDFM35)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (HW-PCC141206CHQR)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 1, Hinged (HW-J121005FCHQRWW)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4100804CHSSA)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (B141206CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- Wiegmann Electrical Enclosures