Shop All Electrical Enclosures
Wiegmann
10 in H x External Mounting Plates Mount
Mfr # B101006SC
Zoro # G7000299
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Depth 6 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # B101006SC
- Zoro # G7000299
- UPC # 786725330799
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 6 in |
Details
Description
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- RCA One Channel Cable Holder, 1" x 1", Black, PK6, 6PK (RCCM1BKV)
- SQUARE D Miniature Circuit Breaker, EDB Series 125A, 3 Pole, 277/480V AC (EDB34125)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, 1, Screw On (SC181808GNK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 3R, 4, Hinged (N412202006C)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4080604CHSS)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- KH INDUSTRIES Pendant Drop Outlet Box, 125/250V, 2500W (PP7DD-520-B12F-L1420)
- Wiegmann Electrical Enclosures