Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 3R, 4, Hinged
Mfr # N412202006C
Zoro # G2883781
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 20 in
- Depth 6 in
- Enclosure NEMA Rating 12, 3R, 4
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N412202006C
- Zoro # G2883781
- UPC # 786725859009
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 20 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 20 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Actual Depth | 7.75 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2NJ34 or 2NJ35, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- SOLARTECH POWER Polycrystalline Solar Panel, 50 W, 17.5V DC, 2.9 A, 36 Cells, Junction Box (SPM050P-BP)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- WIEGMANN 304 Stainless Steel Sloped Top Enclosure, 16 in H, 16 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412161608CSSST)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Hinged (BN4080603CH)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 12 in W, 9 in D, 12, 13, Hinged (WC12C12)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, 12, 13, Hinged (B362411CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, 12, 13, Hinged (B202007CH)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- Wiegmann Electrical Enclosures