Wiegmann
11 in H x 12 in W x 11 in D
Mfr # WA121606GSCG
Zoro # G6991716
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 11 in
- Depth 11 in
- Material Carbon Steel
- Standards UL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- 3M Shrink Tubing, 0.8in ID, Black, 9in, PK25 (ITCSN-0800-9"-BLACK-25 PCS)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N412202008WC)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSSA)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412363608C)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (RSC101006GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, 12, 13, 4, Hinged (CSD16208)
- Wiegmann Electrical Enclosures