Wiegmann
Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, 12, 13, 3R, 4, Hinged
Mfr # N412363608C
Zoro # G7230507
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12, 13
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806G)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412202008SSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, 1, Screw On (SC182408NK)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J201608CHSCWW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Screw On (HW-J60604SCWW)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, 4, 4X, Hinged (A664CHQRFG)
- Wiegmann Electrical Enclosures