Wiegmann
11 in H x 12 in W x 11 in D
Mfr # WA161606GSC
Zoro # G6996275
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 11 in
- Depth 11 in
- Material Carbon Steel
- Color Gray Textured
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- KEYENCE FIBER OPTIC OTHER SENSOR (FU-16)
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, 1, Screw On (SC151504)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N412241608C)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-RHJ141207CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412162008SSC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B080603CH)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- Wiegmann Electrical Enclosures