Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged
Mfr # B080603CH
Zoro # G2776216
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 3-1/2 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # B080603CH
- Zoro # G2776216
- UPC # 786725331406
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 8 in |
Depth | 3-1/2 in |
Usable Opening Depth | 3.38 in |
Nominal Enclosure Width | 6 in |
Actual Depth | 3.5 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3.5 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 8 in, Interior Panel 3A926, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards cULus, Usable Opening Depth 3.38 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- FLEX-STRUT Splice, Elect, Stud Plate (FS-6432/39 E/G)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQRWW)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4080604CHSS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Screw On (B121206SC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, 12, 13, 3R, 4, Hinged (N412161610C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Hinged (B121005CH)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-WHJ141206CHQRWW)
- Wiegmann Electrical Enclosures