Shop All Electrical Enclosures
Wiegmann
12 in H x 3 in D
Mfr # PBSS12A
Zoro # G6997270
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 12 in
- Depth 3 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # PBSS12A
- Zoro # G6997270
- UPC # 786725845606
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 9 in |
Height | 12 in |
Depth | 3 in |
Actual Width | 8.500 in |
Actual Height | 11.750 in |
Actual Depth | 3.09 in |
Details
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust,dirt,oil and water. PSBB Series designed for areas where serious corrosion problems exist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 70A, 600V AC, Non-Indicating (A6T70)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4100804CHSS)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J141206SCWW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSSA)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, 1, Hinged (HW-J100804FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Hinged (B161408CH)
- Wiegmann Electrical Enclosures