Shop All Electrical Enclosures
Wiegmann
Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On
Mfr # RSC060604GNK
Zoro # G4335572
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material Steel
- Color Silver
Product Information
- Brand Wiegmann
- MFR # RSC060604GNK
- Zoro # G4335572
- UPC # 786725865765
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Nominal Enclosure Width | 6 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Padlockable Handle, Height 6 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4202008A)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, 12, 4X, 6P, Screw On (HW-N4X532WW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4242408)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, 1, Screw On (SC182408NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (RSC101006)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412202008SSC)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 3R, 4, Hinged (N412302408C)
- Wiegmann Electrical Enclosures