Wiegmann
12.00" H, 6.00" D, Enclosure
Mfr # BN4121006CHQTSSA
Zoro # G9555150
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.00"
- Height 12.00"
- Depth 6.00"
- Material 316 stainless steel
- NEMA Rating 4X/IP 66
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B10B)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 1, Screw On (SC121506NK)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSSA)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Hinged (B161406CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- Wiegmann Electrical Enclosures