1/4 Turn Latch Electrical Enclosures, 16 in H, 10 in D, 20 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412162010SSC

  • Zoro # G7231082


product price:  $1,715.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N412162010SSC
Zoro #
G7231082
UPC #
00786725863877
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
10 in
Usable Opening Depth
10 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, IEC, UL Listed
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Interior Panel
Mfr. No. NP2016C, NP2016CG
Metal Gauge
16 ga
Series
Ultimate
Gasket
Seamless Foam-In-Place
Enclosure Cover Features
1/4 Turn Latch
IP Rating
IP66
Application
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pre
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
NP1620C, NP1620CG, NP1620SSC

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel Mfr. No. NP2016C, NP2016CG, IP Rating IP66, Metal Gauge 16 ga, Wall Mounting, Series Ultimate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.