Shop All Electrical Enclosures
Wiegmann
15 in H x Embossed Mounting Holes Mount
Mfr # RSC121504NK
Zoro # G6995855
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 15 in
- Depth 4 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # RSC121504NK
- Zoro # G6995855
- UPC # 786725865215
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 15 in |
Depth | 4 in |
Details
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Hinged (B060604CH)
- WIEGMANN Polycarbonate Enclosure, 6.10 in H, 3 in W, 3.31 in D, NEMA 4X, Screw On (HW-S1608090WW)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6.25 in D, 12, 4X, 6P, Hinged (HW-J100806CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606NK)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, 3R, Screw On (RSC151808)
- Wiegmann Electrical Enclosures