Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, 3R, Screw On
Mfr # RSC151808
Zoro # G2592003
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 18 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R
Product Information
- Brand Wiegmann
- MFR # RSC151808
- Zoro # G2592003
- UPC # 786725403004
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 15 in |
Height | 18 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Nominal Enclosure Width | 15 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 15 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Padlockable, Height 18 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC, Standards cULus, Usable Opening Depth 7.88 in, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Visual Fault Locator (MT-7501E)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 150A, 600V AC, Non-Indicating (A60X150-4)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-4)
- WIEGMANN Polycarbonate Enclosure, 6.10 in H, 3 in W, 3.31 in D, NEMA 4X, Screw On (HW-S1608090WW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Hinged (B161406CH)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, 12, 4X, 6P, Screw On (HW-N4X532WW)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 8 in H, 12 in W, 7 in D, 12, 13, Hinged (WC08C12)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806G)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, 12, 3R, 4, Hinged (N412303008C)
- Wiegmann Electrical Enclosures