Shop All Electrical Enclosures
Wiegmann
16 in H x 16 in D
Mfr # N4162006
Zoro # G7000140
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20 in
- Height 16 in
- Depth 16 in
- Material Carbon Steel
- Color Gray Smooth
Product Information
- Brand Wiegmann
- MFR # N4162006
- Zoro # G7000140
- UPC # 786725370085
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 20 in |
Height | 16 in |
Depth | 16 in |
Details
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, 1, Screw On (SC182406NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, 12, 13, Hinged (N12242410)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Screw On (B080603SC)
- NVENT HOFFMAN 8 H x 2.75 D (E3PB)
- Wiegmann Electrical Enclosures