3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 24 in D, 36 in W, 3R, 4, 12
Mfr # WRD903624FS4
Zoro # G9554487
product price: $3,177.99
/eaKey Features
Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
24 in
NEMA Enclosure Rating
3R, 4, 12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD903624FS4
Zoro #
G9554487
UPC #
786725880461
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
24 in
Width
36.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R, 4, 12
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
NEMA Rating
4/IP 66
Material
Carbon Steel
Series
KwikHinge
Standards
cULus
Features
Description
Single Door Enclosure,N4.90 x 36 x 24 ",CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.