Wiegmann
30 in H x Mounting Frame Mount
Mfr # WA302408FM
Zoro # G7000256
product price: $1,742.99
/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Depth 8 in
- Material Carbon Steel
- Color Gray Smooth
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHQRWW)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412242408SSC)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J201608CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 3R, Screw On (RSC121506)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, 12, 4X, Hinged (HW-N4X363012CHWW)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, 12, 13, 4, 4X, Hinged (A14128PHC)
- Wiegmann Electrical Enclosures