Shop All Electrical Enclosures
Wiegmann
30 in H x Mounting Holes Mount
Mfr # N412303010CLG
Zoro # G7339905
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 30 in
- Depth 10 in
- Material Carbon Steel
- Color Ral7035 Light-Gray Textured
Product Information
- Brand Wiegmann
- MFR # N412303010CLG
- Zoro # G7339905
- UPC # 786725868384
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 30 in |
Height | 30 in |
Depth | 10 in |
Actual Depth | 11.75 in |
Actual Height | 30 in |
Actual Width | 30.06 in |
Details
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- TY-RAP 11.6" L Cable Tie NAT PK 1000 (TY253M)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, 12, 3R, 4, Hinged (N412303008C)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 3R, Screw On (RSC060804GNK)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, 3R, Screw On (RSC121806GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504G)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, Hinged (N12302408)
- Wiegmann Electrical Enclosures